Beli wire stripper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK11 Super Glass Tipped Hammer (Martil / Palu)Deskripsi:It is strong with fiberglass and reinforced plastic cover. It fits comfortably in your hand and has a non-slip grip. The pointed side can be used for caulking, nailing, etc.Driving nails into wood, caulking, and nail tightening.atribut:
- Type: Single-ended hammer
- Overall Length (mm): 300
- Main application: Carpenter work
- Head Diameter (Φmm): 21
- Handle Material: Fiberglass
- ENGINEER Wire Stripper (Tang Jepit)Deskripsi:-Approx. half weight of conventional products has been realized.-Precise stripping is possible due to high precision blades.-The light operating spring can also reduce fatigue of hands.-It is light and durable, and made of engineering plastic.
- INGCO Wire StripperDeskripsi:INGCO Wire Stripper (10inch) // Tang Multi Crimping Skun Kupas Kabel
- TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel)Deskripsi:Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-Vatribut:
- Size (inch): 8
- Tension Knob Micro Adjust (AWG/mm²): 30/0.05
- Dimension 1 (mm): 205
- Dimension 2 (mm): 48
- Dimension 3 (mm): 52
- Dimension 4 (mm): 152
- Kennedy Super Wire StripperDeskripsi:Super Wire Stripper & Cutter Fully insulated for all stranded and solid conductors from 0.2 to 6mm2. Automatically adjusts to the diameter of wire. Reinforced polymide construction. Overall length: 195mm. Unique self-adjusting cutting action for rapid repeatable wire stripping. Hardened and tempered ground steel blades housed in durable plastic bodies contoured to fit comfortably into the hand for extended periods of use encountered in electrical assembly industries.atribut:
- Compatible Wire Type: Electricity Cable
- Tool Features: Self Adjusting
- Handle Material: Plastic
- Blade Material: Steel
- Overall Length (mm): 195
- Nose Shape: Plier Nose
- eclassCode: 21049090
- Ideal Electrician Wire Stripperatribut:
- Total Length (mm): 180
- KNIPEX Wire Stripper & Cable Slitter (Tang Jepit)Deskripsi:Multifunction wire strippers remove insulation and perform other actions such as crimping, cutting, and looping. Sharp-edged slots in the jaws match specific electrical wire gauges to remove insulation. Also known as wire stripper pliers, they hold wire within a slot, squeeze their jaws to press through the insulation, and slide the insulation off the end of the wire.
- Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel)Deskripsi:Excellent tool for stripping vinyl insulationPerfect and quick stripping in one operationErgonomically designed plastic grip4 styles according to wire size/typeatribut:
- Overall Length: 170mm
- Kennedy Swivel Blade Cable StripperDeskripsi:Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adjustment. Spring loaded safety cover, covers the blade when not in use. For standard and solid conductors. Hardened steel blades. CS16 For stripping of all common round cables of 4 - 16mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 125mm. CS27 For stripping of all common round cables of 4 - 28mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 130mm. CS28 Complete with hook knife for splitting flat and ribbon cables along its length. Overall length: 170mm.atribut:
- Type: Wire Stripper
- Tool Features: Wire Cutter
- Handle Material: Plastic
- Blade Material: Hardened Steel
- KRISBOW Tang Pengupas Kabel Otomatisatribut:
- Type: Automatic Wire Stripper
- Material: Steel, Plastic
- Applications: Stripping
- SATA Wire Stripperatribut:
- Size (inch): 6
- Origin: Taiwan
- Vessel Automatic Wire Stripper (Tang Kupas Kabel)Deskripsi:-Can be stripped off the insulation with a single touch without damaging the wire, it is convenient and efficient.
- EZREN Tang Pengupas Kabel (Alat Kupas Kabel)Deskripsi:Ezren EZ-5023 Tang Kupas Potong Kabel Wire Stripper Cutter PliersEZREN Wire Cutter Pliers merupakan tang potong yang didesign khusus untuk memotong kabel. Tang potong ini terbuat dari material baja berkualitas. Dengan tang ini, Anda dapat menarik keluar kabel tanpa merusak bagian dalamnya.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x EZ-5023 Tang Kupas Potong Kabel Wire Stripper Cutter PliersEZ-5023 Tang Kupas Potong Kabel Wire Stripper Cutter Pliersatribut:
- Material: Carbon Steel
- monotaro Collar Socket Adapter Set For Electric DrillDeskripsi:Construction, assembly at the construction site, to the dismantling work. . Bolt, the attachment and detachment of the nut or the like.atribut:
- Material: Chrome vanadium steel
- Set Content: 6.35,9.5,12.7
- Body Outside Diameter (Ø mm): (Tip 6.35mm) phi 11.5, (tip 9.5mm) phi 12.5, (tip 12.7mm) phi 16.5
- Hexagonal shaft opposite side (mm): 6.35
- Overall Length (mm): (Tip 6.35 mm) 65 mm, (tip 9.5 mm) 65 mm, (tip 12.7 mm) 72 mm
- Torque (N m): (Tip 6.35 mm) 40.7, (tip 9.5 mm) 54.2, (tip 12.7 mm) 54.2
- LOBSTER(LOBTEX) Cable Stripper (Alat Kupas Kabel)Deskripsi:-By setting the hook part on the cable and rotating it, it is possible to easily cut the insulation without damaging the cable.-Spare blades are built in the main unit.-Sharpness is sustained with a precision polished finish blade of special hard steel wi
- KNIPEX Wire Stripper (Tang Jepit)Deskripsi:-Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning-Innovative cutting geometry: easier cutting, especially of flat cables-Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility-Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm²-Precise positioning of the wire thanks to location ridges-Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2")-Wide, cross-hatched gripping surfaces for twisting wires-Milled groove for secure holding and pulling of small work pieces such as nails-Convex gripping surface on one side for secure gripping of flat material and gripping area for round material-Outer edges for deburring pipesatribut:
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
Daftar Harga wire stripper Terbaru November 2026
| SK11 Super Glass Tipped Hammer (Martil / Palu) | Rp239.900 |
| ENGINEER Wire Stripper (Tang Jepit) | Rp679.900 |
| INGCO Wire Stripper | Rp129.900 |
| TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel) | Rp309.900 |
| Kennedy Super Wire Stripper | Rp1.399.900 |
| Ideal Electrician Wire Stripper | Rp1.099.900 |
| KNIPEX Wire Stripper & Cable Slitter (Tang Jepit) | Rp999.900 |
| Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel) | Rp489.900 |
| Kennedy Swivel Blade Cable Stripper | Rp529.900 |
| goot Wire Stripper & Cutter | Rp409.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ltP110668785-1.jpg)
/P102742189-2.jpg)

/kvP105678751-2.jpg)


/f8P109959548-10.jpg)
/P102039267-1.jpg)




/e2P102789506-2.jpg)
/rmP108492994-1.jpg)

%20Cable%20Stripper%20(Alat%20Kupas%20Kabel)/P102743878-2.jpg)

/17P109164043-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)